This item is Discontinued.

This item is Discontinued.
Honda Accord Lx-S 17/Civic 16-17 Brake Rotor, 982053 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 982053
- Zoro #
- G4795766
- UPC #
- 887213216899
- Country of Origin
- Unknown
- Item
- Disc Brake Rotor
- Rotor Type
- Conventional
- Lug Hole Quantity
- 5
- Material
- Cast Iron
- Type
- Vented
- Surface Finish
- Smooth
- Style
- Smooth-Plain
- Bolt Holes
- 5
- Rotor Coating
- Coated
- Rotor Treatment
- Non-Cryo Treated
Dimensions
- Outside Dia. (In.)
- 11.075 in
- Nominal Thickness
- 0.906 in
- Inside Diameter
- 6.722 in
- Height
- 1.85 in
- Mounting Hole Bolt Circle Diameter
- 114.3 mm
- Bolt Hole Dia.
- 1/2 in
- Discard Thickness
- 21 mm
- Center Hole Diameter
- 2.53 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.