
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
980316
Zoro #
G4800937
UPC #
829352320648
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
0.394 in
Height
48.5 mm
Outside Dia.
259.7 mm
Center Hole Diameter
2.404 in
Mounting Hole Bolt Circle Diameter
100 mm
Discard Thickness
0.315 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Bolt Holes
4
Type
Solid
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.