
Hyundai Tucson 05-09 Semi Loaded Cal, Frc11765N
Mfr # FRC11765N
Zoro # G1648032
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRC11765N
Zoro #
G1648032
UPC #
887213211184
Country of Origin
Unknown
Dimensions
Piston Diameter
1.335 in
Mounting Hole Size
10 mm
Bleeder Screw Thread Size
M10-1
Details
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper
Mounting Hole Thread Pitch
1.25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.