Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980664
- Zoro #
- G100625841
- UPC #
- 829352667576
- Country of Origin
- Unknown
Dimensions
- Outside Dia. (In.)
- 13.976 in
- Nominal Thickness
- 1.26 in
- Height
- 1.937 in
- Mounting Hole Bolt Circle Diameter
- 4-1/2 in
- Discard Thickness
- 29.95 mm
- Center Hole Diameter
- 2.677 in
Details
- Item
- Disc Brake Rotor
- Rotor Type
- Conventional
- Material
- Cast Iron
- Style
- Smooth-Plain
- Rotor Treatment
- Non-Cryo Treated
- Rotor Coating
- Coated
Description
Infiniti Fx50 09-13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
