Zoro Homepage

International 1000A 66 Drum, 2316R

  • Mfr # 2316R

  • Zoro # G5808401


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Depth
54.6 mm
Outside Diameter
350.5 mm
Bolt Holes
5
Stud/Lug Hole Diameter
15.05 mm
Nominal Drum Diameter
306.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316R
Zoro #
G5808401
UPC #
829352809327
Country of Origin
Unknown

Dimensions

Depth
54.6 mm
Outside Diameter
350.5 mm
Stud/Lug Hole Diameter
15.05 mm
Nominal Drum Diameter
306.3 mm

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.