Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isuzu Pickup 89-95

  • Mfr # BC94868

  • Zoro # G800565270


product price: $38.45
/ea

Key Features

Housing Length
48.312 in
Fitting Type
Barrel x Barrel
Cable Length
148.59 cm
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC94868
Zoro #
G800565270
UPC #
30999694676
Country of Origin
Unknown

Dimensions

Housing Length
48.312 in
Cable Length
148.59 cm
Diameter
1/8 in

Details

Fitting Type
Barrel x Barrel

Description

Isuzu Pickup 89-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.