
Jeep Cherokee 90-01 Semi Loaded Cal, Frc10185N
Mfr # FRC10185N
Zoro # G1652829
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Piston Diameter
2.598 in
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRC10185N
Zoro #
G1652829
UPC #
887213210392
Country of Origin
Unknown
Dimensions
Piston Diameter
2.598 in
Bleeder Screw Thread Size
3/8"-24
Details
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Number of Pistons
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.