Zoro Homepage

Jeep Cherokee 97-01 Control Cable, Bc95425

  • Mfr # BC95425

  • Zoro # G1643430


product price: $18.19
/ea

Key Features

Housing Length
64.375 in
Fitting Type
Barrel x Barrel
Diameter
1/8 in
Cable Length
184.15 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC95425
Zoro #
G1643430
UPC #
747730223667
Country of Origin
Unknown

Dimensions

Housing Length
64.375 in
Diameter
1/8 in
Cable Length
184.15 cm

Details

Fitting Type
Barrel x Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.