Zoro Homepage

Jeep Cj7 81-86

  • Mfr # BC93233

  • Zoro # G400565861


product price: $27.95
/ea

Key Features

Diameter
1/8 in
Fitting Type
Ball x Barrel
Housing Length
64.455 cm
Cable Length
86.055 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93233
Zoro #
G400565861
UPC #
30999217707
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
64.455 cm
Cable Length
86.055 cm

Details

Fitting Type
Ball x Barrel

Description

Jeep Cj7 81-86

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.