
JEEP GR CHEROKEE 99-02
Mfr # BC95533
Zoro # G402196537
product price: $24.95
/eaKey Features
Housing Length
40.812 in
Diameter
1/8 in
Cable Length
115.57 cm
Fitting Type
Barrel x Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC95533
Zoro #
G402196537
UPC #
748000000000
Country of Origin
Unknown
Dimensions
Housing Length
40.812 in
Diameter
1/8 in
Cable Length
115.57 cm
Details
Fitting Type
Barrel x Barrel
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.