Zoro Homepage

Jeep Liberty 02 Bd80101,9716R

  • Mfr # 9716R

  • Zoro # G1817730


product price: $72.69
/ea

Key Features

Depth
2.22 in
Outside Diameter
11.85 mm
Bolt Holes
5
Nominal Drum Diameter
0.396 in
Stud/Lug Hole Diameter
16.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9716R
Zoro #
G1817730
UPC #
829352809501
Country of Origin
Unknown

Dimensions

Depth
2.22 in
Outside Diameter
11.85 mm
Nominal Drum Diameter
0.396 in
Stud/Lug Hole Diameter
16.95 mm

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.