
Jeep Tj 97-06 Control Cable, Bc95344
Mfr # BC95344
Zoro # G1642889
product price: $20.89
/eaKey Features
Diameter
1/8 in
Cable Length
43.13 in
Housing Length
35.062 in
Fitting Type
Barrel x Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC95344
Zoro #
G1642889
UPC #
747730035871
Country of Origin
Unknown
Dimensions
Diameter
1/8 in
Cable Length
43.13 in
Housing Length
35.062 in
Details
Fitting Type
Barrel x Barrel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.