
Jeep Wrangler 91-95 Control Cable, Bc94371
Mfr # BC94371
Zoro # G1649432
product price: $26.55
/eaKey Features
Housing Length
58 in
Diameter
1/8 in
Cable Length
71.75 in
Fitting Type
Barrel x Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC94371
Zoro #
G1649432
UPC #
30999603210
Country of Origin
Unknown
Dimensions
Housing Length
58 in
Diameter
1/8 in
Cable Length
71.75 in
Details
Fitting Type
Barrel x Barrel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.