
Lexus Ct0H 11-15/Toyota Prius 10-15 Brake Rotor, 980750Fzn
Mfr # 980750FZN
Zoro # G4793602
product price:Â $40.69
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
10.039 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
24.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
980750FZN
Zoro #
G4793602
UPC #
887213228540
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.039 in
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
24.9 mm
Height
1.945 in
Center Hole Diameter
2.165 in
Discard Thickness
0.87 in
Mounting Hole Bolt Circle Diameter
100.1 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.