
Lexus Es250 90-91/Es300 92-99/Rx300 99-0 Pad Set, Mgd325Ch
Mfr # MGD325CH
Zoro # G9665042
product price: $30.19
/eaKey Features
Material
Ceramic, Metallic
Includes
Mounting Hardware
Outer Pad Thickness
0.197 in
Inner Pad Width
4.23 in
Dust Level
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGD325CH
Zoro #
G9665042
UPC #
887213131413
Country of Origin
Unknown
Dimensions
Outer Pad Thickness
0.197 in
Inner Pad Width
4.23 in
Outer Pad Height
1.67 in
Inner Pad Thickness
0.197 in
Outer Pad Width
4.23 in
Details
Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.