This item is Discontinued.

Raybestos Lexus Es300 02-03/Es330 04-06 Semi Loaded Cal, Frc11707N FRC11707N

This item is Discontinued.

Raybestos

Lexus Es300 02-03/Es330 04-06 Semi Loaded Cal, Frc11707N (Discontinued)

Mfr # FRC11707N
Zoro # G1642983
UPC # 887213205145
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRC11707N
Zoro #
G1642983
UPC #
887213205145
Country of Origin
Unknown

Dimensions

Piston Diameter
1.5 in
Bleeder Screw Thread Size
M7-1
Mounting Hole Size
10 mm

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Number of Pistons
1
Mounting Hole Thread Pitch
1.25 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.