Zoro Homepage

Lexus Es350 07-12; Toyota Camry 2 Cable, Bc96845

  • Mfr # BC96845

  • Zoro # G1650220


product price: $46.99
/ea

Key Features

Housing Length
170.485 cm
Fitting Type
Barrel x Hammer
Diameter
3 mm
Cable Length
76.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC96845
Zoro #
G1650220
UPC #
887213079098
Country of Origin
Unknown

Dimensions

Housing Length
170.485 cm
Diameter
3 mm
Cable Length
76.53 in

Details

Fitting Type
Barrel x Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.