
Lexus Gx460 10-16; Toyota 4Runner Br900912,980780R
Mfr # 980780R
Zoro # G1820409
product price:Â $38.15
/eaKey Features
Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Height
68.05 mm
Surface Finish
Smooth
Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980780R
Zoro #
G1820409
UPC #
820442117315
Country of Origin
Unknown
Dimensions
Height
68.05 mm
Outside Dia.
12.285 in
Nominal Thickness
0.707 in
Inside Dia.
232.65 mm
Mounting Hole Bolt Circle Diameter
5-1/2 in
Bolt Hole Dia.
14.5 mm
Discard Thickness
0.63 in
Center Hole Diameter
4-1/4 in
Details
Item
Disc Brake Rotor
Material
High Carbon Cast Iron
Rotor Type
Drum-In-Hat
Surface Finish
Smooth
Type
Vented
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
6
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated
Number of Mounting Holes
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.