This item is Discontinued.

Raybestos Lexus Gx460 10-16/Gx470 03-09/Lx450 96-9 Semi Loaded Cal, Frc10464N FRC10464N

This item is Discontinued.

Raybestos

Lexus Gx460 10-16/Gx470 03-09/Lx450 96-9 Semi Loaded Cal, Frc10464N (Discontinued)

Mfr # FRC10464N
Zoro # G1648778
UPC # 887213229943
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRC10464N
Zoro #
G1648778
UPC #
887213229943
Country of Origin
Unknown

Dimensions

Piston Diameter
48 mm
Bleeder Screw Thread Size
M10-1
Mounting Hole Size
12 mm

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Thread Pitch
1.25 mm
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Number of Pistons
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.