Lexus Rx350 10-12/Toyota Sienna 11-12 Semi Loaded Cal, Frc12481N
- Mfr # FRC12481N
- Zoro # G1649082
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Surface Finish
Plain
Type
Floating
Number of Pistons
1
Piston Diameter
1.591 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRC12481N
- Zoro #
- G1649082
- UPC #
- 887213210842
- Country of Origin
- Unknown
Dimensions
- Piston Diameter
- 1.591 in
- Bleeder Screw Thread Size
- M10-1
- Mounting Hole Size
- 12 mm
Details
- Material
- Aluminum
- Surface Finish
- Plain
- Type
- Floating
- Number of Pistons
- 1
- Caliper Configuration
- Semi-Loaded
- Item
- Disc Brake Caliper
- Mounting Hole Thread Pitch
- 1.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.