Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lincoln Town Car 03-05 Control Cable, Bc96070

  • Mfr # BC96070

  • Zoro # G1645488


product price: $53.49
/ea

Key Features

Diameter
1/8 in
Fitting Type
Barrel x Loop
Housing Length
49.25 in
Cable Length
221.615 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC96070
Zoro #
G1645488
UPC #
747730860251
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Housing Length
49.25 in
Cable Length
221.615 cm

Details

Fitting Type
Barrel x Loop

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.