Zoro Homepage

Mazda Cx-5 13-15

  • Mfr # MGD1623CH

  • Zoro # G300549329


product price: $27.39
/ea

Key Features

Material
Ceramic, Metallic
Includes
Mounting Hardware
Inner Pad Thickness
5/8 in
Outer Pad Thickness
5/8 in
Inner Pad Width
5.585 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGD1623CH
Zoro #
G300549329
UPC #
887213099942
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
5/8 in
Outer Pad Thickness
5/8 in
Inner Pad Width
5.585 in
Outer Pad Width
5.585 in

Details

Item
Disc Brake Pad Set
Material
Ceramic, Metallic
Includes
Mounting Hardware
Dust Level
Low
Friction Material Composition
Ceramic

Description

Mazda Cx-5 13-15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.