Zoro Homepage

MC36233 Brake Master Cylinder

  • Mfr # R42-MC36233

  • Zoro # G516315893


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-MC36233
Zoro #
G516315893
UPC #
-
Country of Origin
China

Description

Professional Grade hydraulic brake master cylinders use both aluminum and iron castings for an exact match to the original equipment design. Technically advanced components ensure safe and reliable braking, so your customers can be certain that their replacement brakes will perform as good as the original equipment. Professional Grade master cylinders have a smoother bore finish than a typical economy master cylinder. Specifications Bore Diameter - 1 in. Port Size - 1/2 in. - 20/ 9/16 in. - 18 Finish - Natural Color - Gray Material - Cast Iron Features Dependable Operation And Leak-Free Performance - 100 Percent Pressure Tested; Meet SAE J1153 And J1154 Requirements For Reliability And Performance Technically Advanced Components Ensure Safe And Reliable Braking Bore Size And Finish Matches OE - Prevents Fluid Bypass, Which Can Cause Loss Of Hydraulic Pressure; Extended Service Life New Piston Assembly And Return Spring - Prevents Brake Drag, Which Can Overheat The Caliper And Rotor; Increased Pad Life EPDM And SBR Rubber Components - Meet SAE Specs And Are Compatible With Brake Fluid; Resist Heat, Corrosion And Leakage Hardened Zinc Dichromate Bleeder Screws - Trivalent Coating; Extra Protection, Added Durability And Longer Service Life Materials And Design Match OE - Vehicle Specific Designs Cast Iron Or Aluminum; No Stress On The Brake Booster Mounting Applications Fit for various Makes, models and Years

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.