Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Cooper 02-08 Cable, Bc97004

  • Mfr # BC97004

  • Zoro # G1651742


product price: $33.29
/ea

Key Features

Diameter
3 mm
Housing Length
129.995 cm
Fitting Type
Barrel x Ball
Cable Length
57.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC97004
Zoro #
G1651742
UPC #
887213106091
Country of Origin
Unknown

Dimensions

Diameter
3 mm
Housing Length
129.995 cm
Cable Length
57.75 in

Details

Fitting Type
Barrel x Ball

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.