Zoro Homepage

Mitsu Endeavor 04-08

  • Mfr # MC390886

  • Zoro # G600562523


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Bore Dia.
1 in
Number of Ports
2
Mounting Hole Diameter
0.354 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC390886
Zoro #
G600562523
UPC #
829352789674
Country of Origin
Unknown

Dimensions

Bore Dia.
1 in
Mounting Hole Diameter
0.354 in
Secondary Port Size
M10-1
Primary Port Size
M10-1

Details

Item
Brake Master Cylinder
Material
Aluminum
Number of Ports
2
Number of Mounting Holes
2

Description

Mitsu Endeavor 04-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.