Shop RAYBESTOS
See all product information
Create Account
New Calipers, Frc11272N
- Mfr # FRC11272N
- Zoro # G1654061
product price:Â
$
74.49
/ea
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Mounting Hole Thread Pitch
2 mm
Piston Diameter
2.594 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC11272N
- Zoro #
- G1654061
- UPC #
- 887213230291
- Country of Origin
- Unknown
- Material
- Cast Iron
- Surface Finish
- Plain
- Type
- Floating
- Mounting Hole Thread Pitch
- 2 mm
- Number of Pistons
- 1
- Item
- Disc Brake Caliper
- Caliper Configuration
- Semi-Loaded
Dimensions
- Piston Diameter
- 2.594 in
- Bleeder Screw Thread Size
- 3/8"-24
- Mounting Hole Size
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.