Zoro Homepage

Nis:Leaf 11-12;Nistrk:Frontier Pad Set, Sp1094Trh

  • Mfr # SP1094TRH

  • Zoro # G9426981


product price: $67.15
/ea

Key Features

Material
Metallic
Includes
Mounting Hardware
Outer Pad Height
2.13 in
Inner Pad Height
2.13 in
Outer Pad Width
6.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1094TRH
Zoro #
G9426981
UPC #
887213190557
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.13 in
Inner Pad Height
2.13 in
Outer Pad Width
6.44 in
Inner Pad Thickness
0.62 in
Inner Pad Width
6.44 in
Outer Pad Thickness
0.62 in

Details

Item
Disc Brake Pad Set
Material
Metallic
Includes
Mounting Hardware
Friction Material Composition
Ceramic
Dust Level
Low

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.