Zoro Homepage

NISSAN 7 80-86

  • Mfr # BC95624

  • Zoro # G702196534


product price: $41.69
/ea

Key Features

Cable Length
50.12 in
Fitting Type
Clevis x Barrel
Housing Length
78.435 cm
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC95624
Zoro #
G702196534
UPC #
748000000000
Country of Origin
Unknown

Dimensions

Cable Length
50.12 in
Housing Length
78.435 cm
Diameter
1/8 in

Details

Fitting Type
Clevis x Barrel

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.