Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan Cube 09-14 Bd920114,9796R

  • Mfr # 9796R

  • Zoro # G1820278


product price: $45.69
/ea

Key Features

Depth
2.006 in
Inside Diameter
9 in
Outside Diameter
10.4 mm
Bolt Holes
4
Stud/Lug Hole Diameter
12.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9796R
Zoro #
G1820278
UPC #
829352803554
Country of Origin
Unknown

Dimensions

Depth
2.006 in
Inside Diameter
9 in
Outside Diameter
10.4 mm
Stud/Lug Hole Diameter
12.75 mm

Details

Bolt Holes
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.