
Nissan: Leaf 14-15 Br901304,981773R
Mfr # 981773R
Zoro # G9368376
product price: $50.75
/eaKey Features
Overall Height
43.9 mm
Inside Diameter
7.52 in
Material
Cast Iron
Diameter
11.646 in
Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981773R
Zoro #
G9368376
UPC #
677255421265
Country of Origin
Unknown
Dimensions
Overall Height
43.9 mm
Inside Diameter
7.52 in
Diameter
11.646 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.504 in
Center Hole Diameter
2.68 in
Discard Thickness
24 mm
Nominal Thickness
1.024 in
Details
Material
Cast Iron
Type
Vented
Item
Disc Brake Rotor
Number of Stud/Lug Holes
5
Rotor Coating
Non-coated
Surface Type
Smooth
Rotor Treatment
Non-Cryo Treated
Number of Mounting Holes
5
Rotor Style
Smooth-Plain
Rotor Type
Conventional
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.