Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nissan: Sentra 13-16 Bd920174,97865R

  • Mfr # 97865R

  • Zoro # G1821641


product price: $60.89
/ea

Key Features

Inside Diameter
2.677 in
Height
2.374 in
Outside Diameter
270.8 mm
Bolt Holes
5
Nominal Drum Diameter
228.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97865R
Zoro #
G1821641
UPC #
677255420329
Country of Origin
Unknown

Dimensions

Inside Diameter
2.677 in
Height
2.374 in
Outside Diameter
270.8 mm
Nominal Drum Diameter
228.6 mm
Discard Diameter
230 mm

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.