Zoro Homepage

OE Replacement; 12 Inch Length

  • Mfr # BH38180

  • Zoro # G408369652


product price: $23.49
/ea

Key Features

Length
12 in
Material
Metal and Rubber
Fitting Type
ISO Block x ISO Female Thread
Universal Fit
No
Line Covering
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH38180
Zoro #
G408369652
UPC #
30999202734
Country of Origin
China

Dimensions

Length
12 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Fitting Type
ISO Block x ISO Female Thread
Universal Fit
No
Line Covering
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.