Zoro Homepage

OE Replacement; 39.5 Inch Cable Length/ 25.375 Inch Housing Length; Barrel End Type

  • Mfr # BC94372

  • Zoro # G908369602


product price: $27.89
/ea

Key Features

Fitting Type
Barrel x Barrel
Housing Length
64.455 cm
Diameter
1/8 in
Cable Length
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC94372
Zoro #
G908369602
UPC #
30999603227
Country of Origin
China

Dimensions

Housing Length
64.455 cm
Diameter
1/8 in
Cable Length
39.5 in

Details

Fitting Type
Barrel x Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.