Zoro Homepage

OE Replacement; 91.05 Inch Cable Length/ 73.625 Inch Housing Length; Barrel End Type/ Rod End Type

  • Mfr # BC93260

  • Zoro # G408369683


product price: $34.99
/ea

Key Features

Housing Length
187.01 cm
Fitting Type
Barrel
Cable Length
231.265 cm
Fitting Size
0.313 in
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93260
Zoro #
G408369683
UPC #
30999217974
Country of Origin
China

Dimensions

Housing Length
187.01 cm
Cable Length
231.265 cm
Fitting Size
0.313 in
Diameter
1/8 in

Details

Fitting Type
Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.