Zoro Homepage

OE Replacement

  • Mfr # BH381032

  • Zoro # G208369401


product price: $21.15
/ea

Key Features

Material
Metal and Rubber
Length
24.2 in
Universal Fit
No
Includes
Gasket
Line Covering
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH381032
Zoro #
G208369401
UPC #
747730238111
Country of Origin
China

Dimensions

Length
24.2 in

Details

Item
Brake Hydraulic Hose
Material
Metal and Rubber
Universal Fit
No
Includes
Gasket
Line Covering
Rubber
Fitting Type
SAE Female Thread x Banjo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.