Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Set Im, Sp1114Xph

  • Mfr # SP1114XPH

  • Zoro # G6892616


product price: $73.25
/ea

Key Features

Includes
Mounting Hardware
Friction Material Composition
Metallic
Inner Pad Thickness
0.543 in
Outer Pad Width
4.35 in
Outer Pad Height
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1114XPH
Zoro #
G6892616
UPC #
887213222784
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.543 in
Outer Pad Width
4.35 in
Outer Pad Height
1.48 in
Inner Pad Height
1.48 in
Inner Pad Width
4.35 in
Outer Pad Thickness
0.543 in

Details

Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.