Zoro Homepage

Park Brake Shoe Brake Shoes, 932Pg

  • Mfr # 932PG

  • Zoro # G9363342


product price: $42.25
/ea

Key Features

Width
1.031 in
Shoe Assembly Radius
3.6
Steel Radius
3.75 in
Friction Lining Width
0.984 in
Brake Drum Diameter
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932PG
Zoro #
G9363342
UPC #
829352794067
Country of Origin
Unknown

Dimensions

Width
1.031 in
Shoe Assembly Radius
3.6
Steel Radius
3.75 in
Friction Lining Width
0.984 in
Brake Drum Diameter
190 mm
Friction Lining Length
8 in
Steel Width
1.01 in
Web Thickness
0.235 in

Details

Friction Material
Organic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.