Zoro Homepage

PARKING BRAKE CABLE

  • Mfr # BC93254

  • Zoro # G102047436


product price: $18.25
/ea

Key Features

Diameter
1/8 in
Cable Length
198.755 cm
Housing Length
57.687 cm
Fitting Type
Barrel
Fitting Size
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC93254
Zoro #
G102047436
UPC #
30999217912
Country of Origin
Unknown

Dimensions

Diameter
1/8 in
Cable Length
198.755 cm
Housing Length
57.687 cm
Fitting Size
0.313 in

Details

Fitting Type
Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.