Police And Special Service Vehicle Brake Pads, Sp784Psh

  • Mfr # SP784PSH

  • Zoro # G4402232


product price:  $96.19
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Friction Material Composition
Metallic
Inner Pad Thickness
0.735 in
Inner Pad Width
8.51 in
Outer Pad Height
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP784PSH
Zoro #
G4402232
UPC #
887213149791
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.735 in
Inner Pad Width
8.51 in
Outer Pad Height
2.64 in
Outer Pad Thickness
0.735 in
Outer Pad Width
8.51 in
Inner Pad Height
2.64 in

Details

Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.