Police And Special Service Vehicle Brake Pads, Sp999Pph

  • Mfr # SP999PPH

  • Zoro # G4407309


product price:  $76.69
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Outer Pad Height
1.72 in
Inner Pad Width
4.29 in
Outer Pad Thickness
0.551 in
Inner Pad Height
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP999PPH
Zoro #
G4407309
UPC #
887213149883
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.72 in
Inner Pad Width
4.29 in
Outer Pad Thickness
0.551 in
Inner Pad Height
1.72 in
Outer Pad Width
4.29 in
Inner Pad Thickness
0.551 in

Details

Item
Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.