Pontiac Vibe 03-08; Toyota Matrix Bd80104,9725R

  • Mfr # 9725R

  • Zoro # G1822728


product price: $45.85
/ea

Key Features

Depth
45.95 mm
Outside Diameter
10.7 mm
Bolt Holes
5
Stud/Lug Hole Diameter
14.55 mm
Nominal Drum Diameter
9.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9725R
Zoro #
G1822728
UPC #
886708017775
Country of Origin
Unknown

Dimensions

Depth
45.95 mm
Outside Diameter
10.7 mm
Stud/Lug Hole Diameter
14.55 mm
Nominal Drum Diameter
9.05 mm

Details

Bolt Holes
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.