Zoro Homepage

Ram Promaster City 15-16 Brake Pad Set, Eht1721A

  • Mfr # EHT1721A

  • Zoro # G4364931


product price: $58.89
/ea

Key Features

Material
Ceramic, Semi-Metallic
Inner Pad Width
6.11 in
Dust Level
Medium
Inner Pad Thickness
0.76 in
Outer Pad Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1721A
Zoro #
G4364931
UPC #
887213228588
Country of Origin
Unknown

Dimensions

Inner Pad Width
6.11 in
Inner Pad Thickness
0.76 in
Outer Pad Height
2.8 in
Outer Pad Width
6.11 in
Inner Pad Height
2.72 in
Outer Pad Thickness
0.76 in

Details

Item
Brake Pads
Material
Ceramic, Semi-Metallic
Dust Level
Medium
Friction Material Composition
Hybrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.