Zoro Homepage

Raybestos 2586R Professional Grade Brake Drum - 2.72 In.

  • Mfr # R42-2586R

  • Zoro # G303952065


product price: $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-2586R
Zoro #
G303952065
UPC #
-
Country of Origin
China

Description

Features
  • Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life
  • Vehicle Specific Designs - Match OE Form, Fit And Function, Best Operation And Ultimate Strength
  • Optimal Harmonics - Drums Are 100 Percent Inspected For Balance, Smooth Operation And Noise Reduction
  • Industry's Most Complete Line Of Premium Drums - The Best Coverage In The Industry For Vehicles Requiring Drums
  • Critical Balance - Each Drum Is 100 Percent Validated For Balance, Better Braking Performance
  • Diameter - 10 in.
  • Width - 2.72 in.
  • Bolt Pattern - 6 x 5-1/2 in.
  • Center Pilot Hole Diameter - OEM
  • Material - Gray Cast Iron
  • Make - Chevrolet, GMC
  • Year - 1988-2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.