Raybestos 580019R 12 In. Brake Rotor; 6 Bolt Holes

  • Mfr # R42-580019R

  • Zoro # G203952059


product price:  $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-580019R
Zoro #
G203952059
UPC #
747925293109
Country of Origin
China

Description

Raybestos Professional Grade rotors offer full coverage with exclusive access to the After market's latest products.

Features
  • Developed From OE Samples, Validated To Meet TS16949 Quality System Standards
  • Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life
  • Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs
  • Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life
  • Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise
  • Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration
  • Non-Directional Ground Finish - Ready To Install Right Out Of The Box
  • Front Pads Shoes Rotors Drums
  • 6 Bolt Holes
Specification
  • Design - Plain Face
  • Finish - Powder Coated
  • Material - Gray Cast Iron
  • Outer Diameter - 12 in.
  • Height - 2.14 in.
  • Nominal Thickness - 1.142 in.
  • Wheel Bolt Circle - 6 x 5 in.
Vehicle Fitment
  • 2004-2005 Buick Rainier
  • 2002-2005 Chevrolet Trailblazer
  • 2002-2005 GMC Envoy
  • 2004-2005 Isuzu Ascender
  • 2002-2004 Oldsmobile Bravada

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.