Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos 780037R Professional Grade Brake Rotor - 1.49 In.

  • Mfr # R42-780037R

  • Zoro # G903952076


product price: $87.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-780037R
Zoro #
G903952076
UPC #
-
Country of Origin
China

Description

Features
  • Developed From OE Samples, Validated To Meet TS16949 Quality System Standards.
  • Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life.
  • Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs.
  • Tight Lateral Run Out - 0.004 Inch Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life.
  • Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise.
  • Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration.
  • Non-Directional Ground Finish - Ready To Install Right Out Of The Box.
  • Design: Plain Face.
  • Disc Type: 2 Piece.
  • Finish: Powder Coated.
  • Material: Gray Cast Iron.
  • Outer Diameter - 11.06 in.
  • Height - 1.49 in.
  • Nominal Thickness - 1.105 in.
  • Wheel Bolt Circle - 5 X 4.5 in.
  • Fits - 2003-2007 Chrysler Town & Country, 2001-2003 Chrysler Voyager, 2001-2007 Dodge Caravan, 2001-2004 Dodge Grand Caravan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.