
Raybestos BPI980001 Premium Disc Brake Rotor for 2002-2006 Audi A4 & 2000-2004 Audi A6
Mfr # BPI980001
Zoro # G203952035
product price: $242.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPI980001
Zoro #
G203952035
UPC #
829352044391
Country of Origin
China
Description
Premium Disc Brake Rotor
Specialty Vented Front Brake Rotor (980001) by Raybestos. Raybestos Specialty rotors offer the best solution for noise-prone applications. Vehicle specific cooling vane configurations and application specific iron and combine to dampen noise and improve responsiveness for braking that’s super smooth and ultra quiet.
Compatibility:- 2002-2006 Audi A4 & 2000-2004 Audi A6
- Rotor Style: Plain
- Rotor Material: Cast Iron
- Rotor Type: Vented
- Rotor Diameter: 12.28"
- Weight: 13.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.