
RAYBESTOS BRAKE
Mfr # 241PG
Zoro # G702049359
product price: $47.15
/eaKey Features
Width
2-1/2 in
Steel Width
2-1/2 in
Shoe Assembly Radius
4-3/4 in
Brake Drum Diameter
9.488 in
Friction Material
Organic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
241PG
Zoro #
G702049359
UPC #
30999190741
Country of Origin
Unknown
Dimensions
Width
2-1/2 in
Steel Width
2-1/2 in
Shoe Assembly Radius
4-3/4 in
Brake Drum Diameter
9.488 in
Details
Friction Material
Organic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.