Zoro Homepage

RAYBESTOS BRAKE

  • Mfr # 31PG

  • Zoro # G902049319


product price: $46.99
/ea

Key Features

Width
1.752 in
Shoe Assembly Radius
5 in
Friction Material
Organic
Steel Width
1-3/4 in
Brake Drum Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31PG
Zoro #
G902049319
UPC #
30999190574
Country of Origin
Unknown

Dimensions

Width
1.752 in
Shoe Assembly Radius
5 in
Steel Width
1-3/4 in
Brake Drum Diameter
10 in

Details

Friction Material
Organic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.