Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raybestos Brake, 479PG

  • Mfr # 479PG

  • Zoro # G900562476


product price: $18.89
/ea

Key Features

Width
35 mm
Shoe Assembly Radius
4 in
Steel Width
1.38 in
Brake Drum Diameter
203 mm
Friction Material
Organic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479PG
Zoro #
G900562476
UPC #
30999191397
Country of Origin
Unknown

Dimensions

Width
35 mm
Shoe Assembly Radius
4 in
Steel Width
1.38 in
Brake Drum Diameter
203 mm

Details

Friction Material
Organic

Description

Raybestos Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.