Zoro Homepage

Raybestos Brake Brake Pad Set, Eht1363Ah

  • Mfr # EHT1363AH

  • Zoro # G4369606


product price: $46.99
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Outer Pad Thickness
0.71 in
Inner Pad Width
7.245 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT1363AH
Zoro #
G4369606
UPC #
887213093179
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.71 in
Inner Pad Width
7.245 in
Inner Pad Height
2.5 in
Outer Pad Height
2.34 in
Outer Pad Width
7.245 in
Inner Pad Thickness
0.71 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.